3/8 x 18-1/2 in. S40 304L Stainless Steel Welded Nipple Threaded Both Ends
3/8 x 18-1/2 in. S40 304L Stainless Steel Welded Nipple Threaded Both Ends
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Specifications
- ASTM:
- ASTM A312, ASTM A733
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Welded
- Length:
- 18-1/2
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Global
- Schedule Class:
- 40