3/8 x 2 in. Plain Washer
3/8 x 2 in. Plain Washer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 3/8 in
- Diameter - Outside:
- 2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Product Type:
- Washer
- Shape:
- Square
- UL Listed:
- No
- Width:
- 2 in