This product requires certification to purchase.

3/8 x 3/4 in. Copper Female Adapter

3/8 x 3/4 in. Copper Female Adapter

  • Fast #
  • Part #CFACF
  • Item #37665
  • Manufacturer Part #9024450
3.8 out of 5 Customer Rating

3/8 x 3/4 in. Copper Female Adapter

  • Fast #
  • Part #CFACF
  • Item #37665
  • Manufacturer Part #9024450
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 500 Pallet: 16000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Lead-free*
  • Dezincification resistant
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI B16.22
ASME:
ASME B16.22
ASTM:
ASTM B-75
Clean Bagged:
No
End Connection 1:
Female Sweat
End Connection 2:
FPT
End Connections:
Female Sweat x FPT
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/8 in x 3/4 in
Fitting Type:
Female Adapter
IAPMO Listed:
No
Material:
Wrot Copper
Material Type:
C12200
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
UPC:
039923301222