This product requires certification to purchase.

3/8 x 3/8 x 1/4 in. Threaded 150# Black Malleable Iron Reducing Tee

3/8 x 3/8 x 1/4 in. Threaded 150# Black Malleable Iron Reducing Tee

  • Fast #
  • Part #BTCCB
  • Item #6335
  • Manufacturer Part #5210303023
5 out of 5 Customer Rating

3/8 x 3/8 x 1/4 in. Threaded 150# Black Malleable Iron Reducing Tee

  • Fast #
  • Part #BTCCB
  • Item #6335
  • Manufacturer Part #5210303023
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 30 Pallet: 5310
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B16.3, ASME B16.39
ASTM:
ASTM A-197
Coating:
Black
End Connection 1:
FPT
End Connection 2:
FPT
End Connection 3:
FPT
End Connections:
FPT
Fitting Size 1:
3/8
Fitting Size 2:
3/8
Fitting Size 3:
1/4
Fitting Sizes:
3/8 in x 3/8 in x 1/4 in
Fitting Type:
Reducing, Tee
Material:
Malleable Iron
Origin:
Domestic
Pressure Class:
150#
UPC:
690291024085