This product requires certification to purchase.

3/8 x 3 in. Schedule 80 Extra Heavy Global Black Carbon Steel Seamless Nipple

3/8 x 3 in. Schedule 80 Extra Heavy Global Black Carbon Steel Seamless Nipple

  • Fast #
  • Part #IBXSNCM
  • Item #406335
  • Manufacturer Part #MN-NXBS023
4 out of 5 Customer Rating
Brand image

3/8 x 3 in. Schedule 80 Extra Heavy Global Black Carbon Steel Seamless Nipple

  • Fast #
  • Part #IBXSNCM
  • Item #406335
  • Manufacturer Part #MN-NXBS023
4 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A106 Grade B
Coating:
Black
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Seamless
IAPMO Listed:
No
ISO:
ISO 9001:2000
Length:
3 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Schedule Class:
80
UL Listed:
No
UPC:
082647051331