3/8 x 4-1/2 in. NPT Welded Schedule 40 Standard Domestic Black Carbon Steel Nipple
3/8 x 4-1/2 in. NPT Welded Schedule 40 Standard Domestic Black Carbon Steel Nipple
Product Details
Product Details
- Manufacturer may vary by location
- Coating: Black
- Threaded
- Domestic
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A53
- Application:
- Residential
- Coating:
- Black
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Welded
- IAPMO Listed:
- No
- Length:
- 4-1/2 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 40
- UL Listed:
- No
- UPC:
- 690291349140