This product requires certification to purchase.

3/8 x 4 in. S40 304L Stainless Steel Welded Nipple Threaded x Plain End

3/8 x 4 in. S40 304L Stainless Steel Welded Nipple Threaded x Plain End

  • Fast #
  • Part #IS44NTOECP
  • Item #10399507
  • Manufacturer Part #IS44NTOECP
4.9 out of 5 Customer Rating
Brand image

3/8 x 4 in. S40 304L Stainless Steel Welded Nipple Threaded x Plain End

  • Fast #
  • Part #IS44NTOECP
  • Item #10399507
  • Manufacturer Part #IS44NTOECP
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A312, ASTM A733
End Connection 1:
MPT
End Connection 2:
Plain End
End Connections:
MPT x Plain End
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Welded
Length:
4 in
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Schedule Class:
40