This product requires certification to purchase.

3/8 x 4 in. S80 316L Stainless Steel Seamless Nipple Threaded x Plain End

3/8 x 4 in. S80 316L Stainless Steel Seamless Nipple Threaded x Plain End

  • Fast #
  • Part #DS86SNTOECP
  • Item #4288596
  • Manufacturer Part #DS86SNTOECP
3.9 out of 5 Customer Rating

3/8 x 4 in. S80 316L Stainless Steel Seamless Nipple Threaded x Plain End

  • Fast #
  • Part #DS86SNTOECP
  • Item #4288596
  • Manufacturer Part #DS86SNTOECP
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connection 2
Plain End
End Connections
MPT x Plain End
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Length
4 in
Characteristics & Features
Fitting Type
Seamless
Material
Stainless Steel
Material Type
316L
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class
80
Warranty & Product Information
ASTM
ASTM A312, ASTM A733
Origin
Domestic
Type
DS86SNTOECP