This product requires certification to purchase.

3/8 x 5 in. Stainless Steel Wedge Anchor

3/8 x 5 in. Stainless Steel Wedge Anchor

  • Fast #
  • Part #SSWACS
  • Item #4834129
  • Manufacturer Part #SSWACS
4.8 out of 5 Customer Rating

3/8 x 5 in. Stainless Steel Wedge Anchor

  • Fast #
  • Part #SSWACS
  • Item #4834129
  • Manufacturer Part #SSWACS
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Commercial, Industrial
Diameter:
3/8
Length:
5
Material:
Stainless Steel
Product Type:
Wedge Anchor
UL Listed:
No