This product requires certification to purchase.

3/8 x Close S80 316 Stainless Steel Welded Nipple Threaded Both Ends

3/8 x Close S80 316 Stainless Steel Welded Nipple Threaded Both Ends

  • Fast #
  • Part #DS86NCCL
  • Item #305854
  • Manufacturer Part #6406-001
4.4 out of 5 Customer Rating

3/8 x Close S80 316 Stainless Steel Welded Nipple Threaded Both Ends

  • Fast #
  • Part #DS86NCCL
  • Item #305854
  • Manufacturer Part #6406-001
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Stocked in long lengths in sizes: 18 in., 24 in., 36 in., 48 in., 60 in. and 72 in.
  • Manufactured to custom lengths and with special threading and end connections upon request
  • Mate with our line of stainless steel fittings and valves and complement our stainless steel pipe, tube fittings and valves and thread tape
  • Certified as lead-free
  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Length
1 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Welded, Close
Material
Stainless Steel
Material Type
316
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class
80
Warranty & Product Information
ASTM
ASTM A312, ASTM A733
Origin
Domestic
UPC
671404043001