3/8X3/8 Copper Strainer 4-1/2 Overall Length 5/8 OD
3/8X3/8 Copper Strainer 4-1/2 Overall Length 5/8 OD
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Specifically designed for reopened systems
- Monel screen, 200 mesh
- Includes an oversized screen area, filtering large quantities of foreign matter
Specifications
- Application:
- HVAC/R Systems
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Length:
- 4-1/2 in
- Material:
- Copper
- UL Listed:
- No
- UPC:
- 687152033829