3/8X6 FEM/FEM RED/BLUE 2PK
3/8X6 FEM/FEM RED/BLUE 2PK
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3/8" flow, rubber hose
- Solid brass ferrule with 3/4" GHT treated steel nut
- 250 PSI working pressure
- 2 Pack
Specifications
- Color Finish Name:
- Red, Blue
- Diameter:
- 3/8 in
- Diameter - Outside:
- 3/8 in
- Length:
- 6 ft
- Material:
- Rubber
- Origin:
- Global
- UPC:
- 687152258369
- Weight:
- 2.34 lb
- Width:
- 11 in