This product requires certification to purchase.

3 - 1-1/4 x 1 in. S80 SS 316L WOL Stainless Steel Schedule 80 Weldolet

3 - 1-1/4 x 1 in. S80 SS 316L WOL Stainless Steel Schedule 80 Weldolet

  • Fast #
  • Part #WOLS86LMHGE
  • Item #4282881
  • Manufacturer Part #WOLS86LMHGE
4 out of 5 Customer Rating

3 - 1-1/4 x 1 in. S80 SS 316L WOL Stainless Steel Schedule 80 Weldolet

  • Fast #
  • Part #WOLS86LMHGE
  • Item #4282881
  • Manufacturer Part #WOLS86LMHGE
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Weld
End Connections
Weld
Fits Pipe Size
3 in - 1-1/4 in
Outlet Size (in)
1
Characteristics & Features
Clean Bagged
No
Fitting Type
Weldolet
Material
Stainless Steel
Material Type
316L
Schedule Class
80
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No