3-1/2 - 1-1/4 x 1 in. S40 SS 304L WOL Stainless Steel Schedule 40 Weldolet
3-1/2 - 1-1/4 x 1 in. S40 SS 304L WOL Stainless Steel Schedule 40 Weldolet
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- Fits Pipe Size:
- 3-1/2 in - 1-1/4 in
- Fitting Type:
- Weldolet
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- Outlet Size (in):
- 1
- Schedule Class:
- 40S
- Type:
- WOLS4LNHGE
- UL Listed:
- No