This product requires certification to purchase.

3-1/2 - 1-1/4 x 1 in. Stainless Steel Socolet

3-1/2 - 1-1/4 x 1 in. Stainless Steel Socolet

  • Fast #
  • Part #SOLS6LNHG
  • Item #445490
  • Manufacturer Part #SOLS6LNHG
5 out of 5 Customer Rating

3-1/2 - 1-1/4 x 1 in. Stainless Steel Socolet

  • Fast #
  • Part #SOLS6LNHG
  • Item #445490
  • Manufacturer Part #SOLS6LNHG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Socket Weld
End Connections:
Socket Weld
Fits Pipe Size:
3-1/2 in - 1-1/4 in
Fitting Type:
Socolet
Material:
Stainless Steel
Material Type:
316L
Origin:
Domestic
Outlet Size (in):
1