This product requires certification to purchase.

3-1/2 in. ABS DWV Cleanout Plug

3-1/2 in. ABS DWV Cleanout Plug

  • Fast #
  • Part #ADWVCOPN
  • Item #43822
  • Manufacturer Part #ABS 00106 1400
5 out of 5 Customer Rating

3-1/2 in. ABS DWV Cleanout Plug

  • Fast #
  • Part #ADWVCOPN
  • Item #43822
  • Manufacturer Part #ABS 00106 1400
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 3360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

All Sizes


Product Details

Product Details

  • SCH 40 ABS
  • End Connection: Male NPT
  • Cored
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • For use where systems will not exceed 160° F
  • Not intended for pressure use
  • ASTM Specifications: ASTM D-2661, ASTM D-3311, ASTM D-3965
  • NSF/ANSI Standard 14 compliant
  • Requires Certification

Specifications

ANSI:
ANSI 14
ASTM:
ASTM D-2661, ASTM D-3311, ASTM D-3965
Application:
Non-potable Water, Sanitary, Sewer, Storm
CSA Certified:
No
Clean Bagged:
No
Color Finish Name:
Black
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
3-1/2
Fitting Sizes:
3-1/2 in
Fitting Type:
Cleanout Plug
IAPMO Listed:
No
Material:
Plastic
Material Type:
ABS DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14, NSF 23
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UL Listed:
No
UPC:
611942027576