3-1/2 in. Copper 90° Elbow (3-5/8 in. OD)
3-1/2 in. Copper 90° Elbow (3-5/8 in. OD)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 126-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Lead-free*
- Dezincification resistant
- The 90-degree elbow features solder cups and a close rough radius
- The fitting provides a means of changing the pipeline direction 90 degrees
- ISO 9001 certified
Specifications
- ANSI:
- ANSI 61, ANSI 372, ANSI B16.22
- ASME:
- ASME B16.5, ASME B16.22
- ASTM:
- ASTM B-75 Alloy C12200
- Clean Bagged:
- No
- Elbow Degree:
- 90°
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 3-1/2 in
- Fitting Size 2:
- 3-1/2 in
- Fitting Sizes:
- 3-1/2 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Material:
- Wrot Copper
- Maximum Temperature:
- 400
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- UL 207
- UPC:
- 039923313461