3-1/2 in. Sweat Copper Coupling (Less Stop)
3-1/2 in. Sweat Copper Coupling (Less Stop)
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 22 Pallet: 528All Sizes
Product Details
Product Details
- Lead-free
- Dezincification resistant
- ASTM B75 alloy C12200
- NSF/ANSI/CAN-61 and 372
- Material and workmanship per ASME B16.22
- Material, workmanship and dimensions per MSS SP-104
- NFPA 99 health care facilities gas and vacuum systems and the compressed gas association, pamphlet G4.1 (medical gas)
- UL 207 recognized to 700 psi (select diameters)
- Material, workmanship and dimensions per MSS SP-109 (5 in to 8 in)
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-75 Alloy C12200
- Clean Bagged:
- No
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Fitting Size 1:
- 3-1/2
- Fitting Size 2:
- 3-1/2
- Fitting Sizes:
- 3-1/2 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed:
- No
- Material:
- Wrot Copper
- Material Type:
- C12200
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 039923309723
- Weight:
- 1.4