This product requires certification to purchase.

3-1/2 x 1-1/2 in. MPT x FPT Black Malleable Iron Bushing

3-1/2 x 1-1/2 in. MPT x FPT Black Malleable Iron Bushing

  • Fast #
  • Part #IBBNJ
  • Item #3181510
  • Manufacturer Part #MN-MBBU10507
4.6 out of 5 Customer Rating

3-1/2 x 1-1/2 in. MPT x FPT Black Malleable Iron Bushing

  • Fast #
  • Part #IBBNJ
  • Item #3181510
  • Manufacturer Part #MN-MBBU10507
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
FPT
End Connections
MPT x FPT
Fitting Size 1
3-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
3-1/2 in x 1-1/2 in
Characteristics & Features
Coating
Black
Fitting Type
Bushing, Hex, Reducing
Material
Malleable Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Origin
Global
UPC
082647034105