3-1/2 x 2 in. Fitting x Copper Reducer
3-1/2 x 2 in. Fitting x Copper Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 775-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- Yes
- End Connection 1:
- Fitting
- End Connection 2:
- Sweat
- End Connections:
- Fitting x Sweat
- FM Approved:
- No
- Fitting Size 1:
- 3-1/2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 3-1/2 in x 2 in
- IAPMO Listed:
- No
- Material:
- Wrot Copper
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 683264321427