3-1/2 x 3/4 in. 316 Stainless Steel Hex Head Bolt
3-1/2 x 3/4 in. 316 Stainless Steel Hex Head Bolt
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Length:
- 3-1/2 in
- Material:
- Stainless Steel
- Width:
- 3/4 in