3-1/2 x 3 in. Copper Coupling (Clean & Bagged)
3-1/2 x 3 in. Copper Coupling (Clean & Bagged)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 480-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
All Sizes
Product Details
Product Details
- Dezincification resistant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B16.20
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-584, ASTM B-75 Alloy C12200
- Clean Bagged:
- Yes
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 3-1/2
- Fitting Size 2:
- 3
- Fitting Sizes:
- 3-1/2 in x 3 in
- Fitting Type:
- Coupling
- IAPMO Listed:
- No
- Material:
- Wrot Copper
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- UL 207
- UPC:
- 039923312822