3-1/2 in. x 3-1/2 in. x 3 in. Extra Heavy Carbon Steel Butt Weld Reducing Tee ASTM A234 WPB
3-1/2 in. x 3-1/2 in. x 3 in. Extra Heavy Carbon Steel Butt Weld Reducing Tee ASTM A234 WPB
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Conforms to ASTM A-234 WPB, ANSI B16.9
- Please contact your local branch for availability in your area
Specifications
- ASME:
- ASME B16.9
- ASTM:
- ASTM A234 WPB
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connection 3:
- Butt Weld
- End Connections:
- Butt Weld
- Fitting Size 1:
- 3-1/2 in
- Fitting Size 2:
- 3-1/2 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 3-1/2 in x 3-1/2 in x 3 in
- Fitting Type:
- Tee, Reducing
- Material:
- Carbon Steel
- Origin:
- Global
- Schedule Class:
- Extra Heavy