This product requires certification to purchase.

3-1/4 in. Brass Spring Door Stop in Brass (Pack of 5)

3-1/4 in. Brass Spring Door Stop in Brass (Pack of 5)

  • Fast #
  • Part #PMP9037
  • Item #4870892
  • Manufacturer Part #MP9037
5 out of 5 Customer Rating
Brand image

3-1/4 in. Brass Spring Door Stop in Brass (Pack of 5)

  • Fast #
  • Part #PMP9037
  • Item #4870892
  • Manufacturer Part #MP9037
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Heavy duty
  • Flexible
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Door
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Door Stop Type:
Spring Door Stop
Length:
3-1/4
Material:
Brass
Package Quantity:
Pack of 5
UPC:
635148557026