This product requires certification to purchase.

3-1/4 x 10 x 48 in. Galvanized Steel Duct Wall Stack

3-1/4 x 10 x 48 in. Galvanized Steel Duct Wall Stack

  • Fast #
  • Part #SHMWS3031410P
  • Item #3869102
  • Manufacturer Part #V-WS1048
5 out of 5 Customer Rating

3-1/4 x 10 x 48 in. Galvanized Steel Duct Wall Stack

  • Fast #
  • Part #SHMWS3031410P
  • Item #3869102
  • Manufacturer Part #V-WS1048
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Gauge (metal):
30 ga
Height:
3-1/4 in
Length:
48 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular
Width:
10 in