This product requires certification to purchase.

3-1/4 x 10 x 48 in. Galvanized Steel Duct Wall Stack

3-1/4 x 10 x 48 in. Galvanized Steel Duct Wall Stack

  • Fast #
  • Part #SHMWS31410P
  • Item #7001784
  • Manufacturer Part #SK01310048
3.4 out of 5 Customer Rating

3-1/4 x 10 x 48 in. Galvanized Steel Duct Wall Stack

  • Fast #
  • Part #SHMWS31410P
  • Item #7001784
  • Manufacturer Part #SK01310048
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Product Details

Product Description
  • Wall stack
  • Two piece design with notched locking tabs
  • Galvanized steel
  • Button lock longitudinal seam
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
28 ga
Height
3-1/4 in
Length
48 in
Width
10 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Rectangular