This product requires certification to purchase.

3-1/4 x 12 in. 26 ga 90 Degree Duct Elbow

3-1/4 x 12 in. 26 ga 90 Degree Duct Elbow

  • Fast #
  • Part #SHMRSR9F2612
  • Item #4040867
  • Manufacturer Part #5427.12-26
5 out of 5 Customer Rating

3-1/4 x 12 in. 26 ga 90 Degree Duct Elbow

  • Fast #
  • Part #SHMRSR9F2612
  • Item #4040867
  • Manufacturer Part #5427.12-26
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Duct Elbow Type:
Riser
Duct Size:
3-1/4 in x 12 in
Elbow Degree:
90°
Gauge (metal):
26 ga
Height:
12 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular
Width:
3-1/4 in