This product requires certification to purchase.

3-1/4 x 12 x 8 in. Straight Boot Galvanized Steel 26 ga

3-1/4 x 12 x 8 in. Straight Boot Galvanized Steel 26 ga

  • Fast #
  • Part #SHMSTB26S12X
  • Item #3821819
  • Manufacturer Part #1603.1208.26
5 out of 5 Customer Rating

3-1/4 x 12 x 8 in. Straight Boot Galvanized Steel 26 ga

  • Fast #
  • Part #SHMSTB26S12X
  • Item #3821819
  • Manufacturer Part #1603.1208.26
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Specifications

Diameter:
8
Gauge (metal):
26
Length:
3-1/4
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
12