3-1/4 x 14 in. 26 ga 90 Degree Duct Elbow
3-1/4 x 14 in. 26 ga 90 Degree Duct Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Duct Elbow Type:
- Riser
- Duct Size:
- 3-1/4 in x 14 in
- Elbow Degree:
- 90
- Gauge (metal):
- 26
- Height:
- 14
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Rectangular
- Width:
- 3-1/4