This product requires certification to purchase.

3-1/4 x 14 x 10 in. Straight Boot Galvanized Steel 26 ga

You last purchased this on
 

3-1/4 x 14 x 10 in. Straight Boot Galvanized Steel 26 ga

  • Fast #
  • Part #SHMSTB26S1410
  • Item #3821836
  • Manufacturer Part #8405.1410-26
4.8 out of 5 Customer Rating
You last purchased this on
 

3-1/4 x 14 x 10 in. Straight Boot Galvanized Steel 26 ga

  • Fast #
  • Part #SHMSTB26S1410
  • Item #3821836
  • Manufacturer Part #8405.1410-26
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Specifications

Diameter:
10 in
Gauge (metal):
26 ga
Length:
3-1/4 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
14 in