3-1/4 x 14 x 6 in. 90 Degree Boot

You last purchased this on
 

3-1/4 x 14 x 6 in. 90 Degree Boot

This product requires certification to purchase.
You last purchased this on
 

3-1/4 x 14 x 6 in. 90 Degree Boot

  • Fast #
  • Part #SHM4ASB31414U
  • Item #7003928
  • Manufacturer Part #SB403146
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Wallstack 45° angle register boot
  • Galvanized steel, riveted construction
  • Requires Certification

Specifications

Diameter:
6 in
Length:
3-1/4 in
Width:
14 in