This product requires certification to purchase.

3-1/4 x 14 x 7 in. Straight Boot Galvanized Steel 26 ga

3-1/4 x 14 x 7 in. Straight Boot Galvanized Steel 26 ga

  • Fast #
  • Part #SHMSTB26S14W
  • Item #3821833
  • Manufacturer Part #1603.1407.26
4.5 out of 5 Customer Rating

3-1/4 x 14 x 7 in. Straight Boot Galvanized Steel 26 ga

  • Fast #
  • Part #SHMSTB26S14W
  • Item #3821833
  • Manufacturer Part #1603.1407.26
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Manufacturer may vary based on your location
  • Requires Certification
Dimensions & Measurements
Diameter
7 in
Gauge (metal)
26 ga
Length
3-1/4 in
Width
14 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov