This product requires certification to purchase.

3-1/4 x 14 x 8 in. 90 Degree Boot Galvanized Steel 30 ga

3-1/4 x 14 x 8 in. 90 Degree Boot Galvanized Steel 30 ga

  • Fast #
  • Part #SHMSHB30S14X
  • Item #4040620
  • Manufacturer Part #1604.1408.30
4.3 out of 5 Customer Rating

3-1/4 x 14 x 8 in. 90 Degree Boot Galvanized Steel 30 ga

  • Fast #
  • Part #SHMSHB30S14X
  • Item #4040620
  • Manufacturer Part #1604.1408.30
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Specifications

Coating:
Galvanized
Diameter:
8
Gauge (metal):
30
Length:
3-1/4
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular
Width:
14