This product requires certification to purchase.

3-1/4 x 14 x 8 in. Straight Boot Galvanized Steel 30 ga

3-1/4 x 14 x 8 in. Straight Boot Galvanized Steel 30 ga

  • Fast #
  • Part #SHMSRBM14X
  • Item #4117982
  • Manufacturer Part #RB203148
5 out of 5 Customer Rating

3-1/4 x 14 x 8 in. Straight Boot Galvanized Steel 30 ga

  • Fast #
  • Part #SHMSRBM14X
  • Item #4117982
  • Manufacturer Part #RB203148
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wallstack straight register boot
  • Standard with stack clips
  • Galvanized steel, riveted construction
  • Requires Certification

Documents


Specifications

Diameter:
8 in
Gauge (metal):
30 ga
Length:
3-1/4 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
14 in