3-1/4 x 12 x 8 in. Center Galvanized Steel End Boot
3-1/4 x 12 x 8 in. Center Galvanized Steel End Boot
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wallstack end register boot
- Standard with stack clips
- Galvanized steel, riveted construction
Documents
Specifications
- Diameter:
- 8 in
- End Boot Position:
- Center
- Gauge (metal):
- 30 ga
- Length:
- 12 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Register Boot Opening:
- 3-1/4 in x 12 in
- Width:
- 3-1/4 in