3-1/4 x 14 x 14 in. Galvanized Steel Duct Wall Stack
3-1/4 x 14 x 14 in. Galvanized Steel Duct Wall Stack
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ears to facilitate installation against studs
- Galvanized steel, riveted construction
- Long throat stackhead with ears
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Height:
- 3-1/4 in
- Length:
- 14 in
- Material:
- Steel
- Product Type:
- Stack Head
- Vent Duct Shape:
- Rectangular
- Width:
- 14 in