3-1/4 x 14 x 48 in. Galvanized Steel Duct Wall Stack
3-1/4 x 14 x 48 in. Galvanized Steel Duct Wall Stack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wall stack
- Two piece design with notched locking tabs
- Galvanized steel
- Button lock longitudinal seam
- Manufacturer may vary based on your location
Documents
Specifications
- Gauge (metal):
- 28 ga
- Height:
- 3-1/4 in
- Length:
- 48 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Rectangular
- Width:
- 14 in