3-15/16 in. Bypass Door Guide in Gold
3-15/16 in. Bypass Door Guide in Gold
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 200-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Adjustable floor mount
- Nylon inserts
- Designed for use with N 6795 carpet riser
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Hardware Type:
- Guide
- Height:
- 7/8 in
- Length:
- 3-15/16 in
- Material:
- Steel, Plastic
- Product Type:
- Bypass Door Guide
- UPC:
- 635148092596
- Width:
- 5/8 in