This product requires certification to purchase.

3 150# Carbon Steel / Stainless Steel PFA Lug HP Butterfly Valve Lo

3 150# Carbon Steel / Stainless Steel PFA Lug HP Butterfly Valve Lo

  • Fast #
  • Part #DBX2L1811A1V0ZM
  • Item #2188079
  • Manufacturer Part #3-BX2-L1811A1V0Z
5 out of 5 Customer Rating
Brand image

3 150# Carbon Steel / Stainless Steel PFA Lug HP Butterfly Valve Lo

  • Fast #
  • Part #DBX2L1811A1V0ZM
  • Item #2188079
  • Manufacturer Part #3-BX2-L1811A1V0Z
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High performance
  • Positive Shut-Off
  • Heavy disc and shaft
  • Easy disassembly
  • Double off-set
  • API 609,607
  • Standard Port
  • Requires Certification

Specifications

ISO:
ISO 9001
MSS:
MSS SP-61
Material:
Carbon Steel
Valve Body Material:
Carbon Steel
Valve Body Style:
Lug
Valve Operator:
Lever Handle
Valve Seat Material:
PFA
Valve Size:
3 in
Valve Stem:
Non-rising