This product requires certification to purchase.

3-3/4 in. Top Pivot Bracket in Silver

3-3/4 in. Top Pivot Bracket in Silver

  • Fast #
  • Part #PMP6823
  • Item #4870852
  • Manufacturer Part #MP6823
4.1 out of 5 Customer Rating
Brand image

3-3/4 in. Top Pivot Bracket in Silver

  • Fast #
  • Part #PMP6823
  • Item #4870852
  • Manufacturer Part #MP6823
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Top Pivot Bracket
  • Fits 5/8" Wide Track Styles
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Hardware Type:
Bracket
Height:
3/16
Length:
3-3/4
Material:
Steel, Plastic
Product Type:
Top Pivot Bracket
UPC:
635148098307
Width:
5/8