This product requires certification to purchase.

3 in. 316L Stainless Steel Long Ferrule

Steel & O’Brien

Biopharm 3 in. 316L Stainless Steel Long Ferrule

  • Fast #
  • Part #SSTL14AM7PLM
  • Item #9551079
  • Manufacturer Part #STL14AM7-3-PL-316
3.3 out of 5 Customer Rating
Brand image
Steel & O’Brien

Biopharm 3 in. 316L Stainless Steel Long Ferrule

  • Fast #
  • Part #SSTL14AM7PLM
  • Item #9551079
  • Manufacturer Part #STL14AM7-3-PL-316
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • STL14AM7 - BPE clamp x AWF ferrule - 20RA ID, 32RA OD - 3" x 2-1/4" OAL, commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections. BPE (bioprocessing equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing. Material test reports supplied, CRN certified, meets BPE specifications
  • BPE clamp x AWF ferrule
  • Bioprocessing equipment (BPE) sanitary-grade ferrules come individually bagged with associated heat lot numbers and material test reports (MTRs)
  • Steel & O'Brien is an ISO 9001 certified company, an International standard for quality management systems
  • Requires Certification

Specifications

ASME:
ASME BPE
Clean Bagged:
Yes
Coating:
32Ra Polished
Collection:
Biopharm
Fits Pipe Size:
3 in
Fitting Type:
Ferrule, Long
IAPMO Listed:
No
ISO:
ISO 9001
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
450
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global
Weight:
0.66 lb