3 Bell Restraint for IPS PVC
3 Bell Restraint for IPS PVC
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use on IPS outer diameter (class) ASTM D2241 PVC pipe system
- Minimum 2 to 1 safety factor
- MEGA-BOND® restraint coating system
- Split design for ease of installation
- Made in USA
Documents
Specifications
- ASTM:
- ASTM A-536, ASTM D-2774
- AWWA:
- AWWA C-600, AWWA C-605
- Application:
- Water PVC Pipe, Wastewater PVC Pipe
- Coating:
- MEGA-BOND
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- Fits Pipe Size:
- 3 in
- Length:
- 5-1/2 in
- Material:
- Ductile Iron
- Pressure Class:
- 250 psi