3 Crimp Collar
3 Crimp Collar
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 36 Pallet: 2304-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Crimp Collar
Documents
Specifications
- Diameter:
- 3 in
- Gauge (metal):
- 28 ga
- Material:
- Steel
- Vent Duct Shape:
- Round