3 FT 16 X 20 Insulation Return PLENUM 28 Gauge
3 FT 16 X 20 Insulation Return PLENUM 28 Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufacturer may vary based on your location
Specifications
- Coating:
- Galvanized
- Depth:
- 36 in
- Gauge (metal):
- 28 ga
- Height:
- 16 in
- Length:
- 20 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Rectangular