3/4 in. x 3 ft. Threaded 304 Stainless Steel Rod
3/4 in. x 3 ft. Threaded 304 Stainless Steel Rod
Package Quantity Info:
Foot: 1 Stick: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Length:
- 3 ft
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- All Thread
- Rod Size (in):
- 3/4 in