3 ft. Lined Foil Rap
3 ft. Lined Foil Rap
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Depth:
- 36
- Gauge (metal):
- 28
- Length:
- 20-1/2
- Material:
- Steel
- Product Type:
- Foil Liner
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Rectangular
- Width:
- 16-3/8