This product requires certification to purchase.

3 ft. x 18 in. Flanged Cement Lined Ductile Iron Pipe

3 ft. x 18 in. Flanged Cement Lined Ductile Iron Pipe

  • Fast #
  • Part #DFFP18M
  • Item #7226163
  • Manufacturer Part #180300FFCL-18DFU
3.4 out of 5 Customer Rating
Brand image

3 ft. x 18 in. Flanged Cement Lined Ductile Iron Pipe

  • Fast #
  • Part #DFFP18M
  • Item #7226163
  • Manufacturer Part #180300FFCL-18DFU
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Bituminous Tar
Ductile Iron Pipe Type:
Ductile Iron Flanged Pipe
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Length:
3 ft
Material:
Ductile Iron
NSF Certified:
No
Origin:
Domestic
Pipe Lining:
Cement-lined
PipeTubing Size:
18 in
UL Listed:
No