This product requires certification to purchase.

3-in-1 HVAC Pocket Screwdriver

3-in-1 HVAC Pocket Screwdriver

  • Fast #
  • Part #KLE32613
  • Item #8200352
5 out of 5 Customer Rating
Brand image

3-in-1 HVAC Pocket Screwdriver

  • Fast #
  • Part #KLE32613
  • Item #8200352
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • HVAC screwdriver with concealable tips and a pocket clip for easy pocket storage
  • Three different tips in one tool, includes #0 Phillips, 1/8-Inch (3.2 mm) Slotted, and a Schrader® bit
  • Rotating cap for optimum and precise control
  • Versatile interchangeable barrel has both a short and long side
  • Cushion-Grip™ handle for maximum comfort when working on small equipment
  • Steel bits with heat treated precision ground tips for greater strength
  • Corrosion-resistant anodized aluminum barrel
  • Requires Certification

Documents


Specifications

Bit Sizes:
1/8 in;#2
Color Finish Category:
Blacks
Color Finish Name:
Black, Yellow
Drive Size:
1/8 in;#2
Drive Type:
Phillips, Slotted
Handle Material:
Rubber
Handle Type:
Cushion Grip
Height:
1 in
Length:
6-5/8 in
Magnetic:
No
Material:
Steel
Multi-Purpose:
3-in-1
Number of Pieces:
3 Piece
Number of Tools Included:
3
Tool Type:
Screwdriver
Weight:
1.6 oz
Width:
3 in