This product requires certification to purchase.

3 in. 150# Galv MI Threaded 45 Elbow Galvanized Malleable Iron

3 in. 150# Galv MI Threaded 45 Elbow Galvanized Malleable Iron

  • Fast #
  • Part #G4M
  • Item #16967
  • Manufacturer Part #0311024806
5 out of 5 Customer Rating

3 in. 150# Galv MI Threaded 45 Elbow Galvanized Malleable Iron

  • Fast #
  • Part #G4M
  • Item #16967
  • Manufacturer Part #0311024806
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 288
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Los Angeles, CA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Galvanized
  • Rating: 150#
  • Threaded
  • Domestic
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.3, ASME B1.20.1
ASTM:
ASTM A-153, ASTM A-197
Application:
Fire Protection
Coating:
Galvanized
Elbow Degree:
45°
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight, Standard
Material:
Malleable Iron
Maximum Temperature:
350
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
150#
Temperature Range:
-20 to 350 Deg F
UL Listed:
Yes
UPC:
690291358357