This product requires certification to purchase.

3 in. Carbon Steel Coupling

3 in. Carbon Steel Coupling

  • Fast #
  • Part #IBSHCSTM
  • Item #406491
  • Manufacturer Part #IBSHCSTM
3.3 out of 5 Customer Rating

3 in. Carbon Steel Coupling

  • Fast #
  • Part #IBSHCSTM
  • Item #406491
  • Manufacturer Part #IBSHCSTM
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
Black
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Coupling, Straight
IAPMO Listed:
No
Length:
1-9/16 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
UL Listed:
No